
€1.81/ pieceexcl. VAT
€2.19incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | ASA25A-1 |
Series | Sprocket PB |
Type | ASA25A-1 |
Number of teeth | 9 |
Pitch | 6.35 mm |
Pitch | 1/4 in |
Pitch circle | 18.56 mm |
Outer Diameter | 20.2 mm |
Tooth width Simplex | 2.9 mm |
Material | Steel C45 (1.0503) |
Norm | ISO 606 - DIN 8188 - ANSI B29.1 |