
€29.48/ pieceexcl. VAT
€35.67incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | ASA120A-1 |
Series | Sprocket PB |
Type | ASA120A-1 |
Number of teeth | 9 |
Pitch | 38.1 mm |
Pitch | 1.1/2 in |
Pitch circle | 111.4 mm |
Outer Diameter | 125 mm |
Tooth width Simplex | 23.5 mm |
Material | Steel C45 (1.0503) |
Norm | ISO 606 - DIN 8188 - ANSI B29.1 |