
€110.95/ pieceexcl. VAT
€134.25incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | ASA100A-2 |
Series | Sprocket PB |
Type | ASA100A-2 |
Number of teeth | 15 |
Pitch | 31.75 mm |
Pitch | 1.1/4 in |
Pitch circle | 152.72 mm |
Outer Diameter | 167.7 mm |
Tooth width Simplex | 17.6 mm |
Material | Steel C45 (1.0503) |
Norm | ISO 606 - DIN 8188 - ANSI B29.1 |