
€64.58/ pieceexcl. VAT
€78.14incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | ASA100A-2 |
Series | Sprocket PB |
Type | ASA100A-2 |
Number of teeth | 11 |
Pitch | 31.75 mm |
Pitch | 1.1/4 in |
Tooth width Simplex | 17.6 mm |
Material | Steel C45 (1.0503) |
Norm | ISO 606 - DIN 8188 - ANSI B29.1 |