
€57.60/ pieceexcl. VAT
€69.70incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | ASA100A-1 |
Series | Sprocket PB |
Type | ASA100A-1 |
Number of teeth | 19 |
Pitch | 31.75 mm |
Pitch | 1.1/4 in |
Pitch circle | 192.91 mm |
Outer Diameter | 207.9 mm |
Tooth width Simplex | 17.6 mm |
Material | Steel C45 (1.0503) |
Norm | ISO 606 - DIN 8188 - ANSI B29.1 |