
€46.07/ pieceexcl. VAT
€55.74incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | ASA100A-1 |
Series | Sprocket PB |
Type | ASA100A-1 |
Number of teeth | 14 |
Pitch | 31.75 mm |
Pitch | 1.1/4 in |
Pitch circle | 142.68 mm |
Outer Diameter | 157.6 mm |
Tooth width Simplex | 17.6 mm |
Material | Steel C45 (1.0503) |
Norm | ISO 606 - DIN 8188 - ANSI B29.1 |