
€113.40/ pieceexcl. VAT
€137.21incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | ASA80A-2 |
Series | Sprocket PB |
Type | ASA80A-2 |
Number of teeth | 8 |
Pitch | 25.4 mm |
Pitch | 1 in |
Pitch circle | 49.78 mm |
Outer Diameter | 58.1 mm |
Pilot bore | 20 mm |
Hub diameter | 42 mm |
Total width | 65 mm |
Tooth width Simplex | 14.6 mm |
Tooth width Duplex | 43.4 mm |
Material | Steel C45 (1.0503) |
Norm | ISO 606 - DIN 8188 - ANSI B29.1 |