
€57.23/ pieceexcl. VAT
€69.25incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | ASA60A-2 |
Series | Sprocket PB |
Type | ASA60A-2 |
Number of teeth | 9 |
Pitch | 19.05 mm |
Pitch | 3/4 in |
Pitch circle | 55.7 mm |
Outer Diameter | 64 mm |
Pilot bore | 16 mm |
Hub diameter | 37 mm |
Total width | 45 mm |
Tooth width Simplex | 11.6 mm |
Tooth width Duplex | 34.1 mm |
Material | Steel C45 (1.0503) |
Norm | ISO 606 - DIN 8188 - ANSI B29.1 |