
€37.27/ pieceexcl. VAT
€45.10incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | ASA50A-2 |
Series | Sprocket PB |
Type | ASA50A-2 |
Number of teeth | 8 |
Pitch | 15.875 mm |
Pitch | 5/8 in |
Pitch circle | 41.48 mm |
Outer Diameter | 48.4 mm |
Pilot bore | 12 mm |
Hub diameter | 25 mm |
Total width | 40 mm |
Tooth width Simplex | 8.7 mm |
Tooth width Duplex | 26.5 mm |
Material | Steel C45 (1.0503) |
Norm | ISO 606 - DIN 8188 - ANSI B29.1 |