
€26.47/ pieceexcl. VAT
€32.03incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | ASA40A-2 |
Series | Sprocket PB |
Type | ASA40A-2 |
Number of teeth | 9 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Pitch circle | 37.13 mm |
Outer Diameter | 43.2 mm |
Pilot bore | 10 mm |
Hub diameter | 24 mm |
Total width | 32 mm |
Tooth width Simplex | 7.2 mm |
Tooth width Duplex | 21.4 mm |
Material | Steel C45 (1.0503) |
Norm | ISO 606 - DIN 8188 - ANSI B29.1 |