
€26.47/ pieceexcl. VAT
€32.03incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | ASA35A-2 |
Series | Sprocket PB |
Type | ASA35A-2 |
Number of teeth | 9 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Pitch circle | 27.85 mm |
Outer Diameter | 31.5 mm |
Pilot bore | 8 mm |
Hub diameter | 18 mm |
Total width | 25 mm |
Tooth width Simplex | 4.3 mm |
Tooth width Duplex | 14.3 mm |
Material | Steel C45 (1.0503) |
Norm | ISO 606 - DIN 8188 - ANSI B29.1 |