
€55.67/ pieceexcl. VAT
€67.36incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | 32B-1 |
Series | Sprocket PB |
Type | 32B-1 |
Number of teeth | 10 |
Pitch | 50.8 mm |
Pitch | 2 in |
Tooth width Simplex | 28.8 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |