
€36.95/ pieceexcl. VAT
€44.71incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | 28B-1 |
Series | Sprocket PB |
Type | 28B-1 |
Number of teeth | 9 |
Pitch | 44.45 mm |
Pitch | 1.3/4 in |
Tooth width Simplex | 29.4 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |