



€9.51/ pieceexcl. VAT
€11.51incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | ASA25A-1 |
Series | Sprocket PB |
Type | ASA25A-1 |
Number of teeth | 14 |
Pitch | 6.35 mm |
Pitch | 1/4 in |
Pitch circle | 28.53 mm |
Outer Diameter | 30.5 mm |
Pilot bore | 6 mm |
Hub diameter | 20 mm |
Total width | 15 mm |
Tooth width Simplex | 2.9 mm |
Material | Steel C45 (1.0503) |
Norm | ISO 606 - DIN 8188 - ANSI B29.1 |