
€850.75/ pieceexcl. VAT
€1,029.41incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | 24B-2 |
Series | Sprocket PB |
Type | 24B-2 |
Number of teeth | 34 |
Pitch | 38.1 mm |
Pitch | 1.1/2 in |
Pitch circle | 412.93 mm |
Outer Diameter | 428 mm |
Pilot bore | 40 mm |
Maximum bore | 106 mm |
Hub diameter | 160 mm |
Total width | 100 mm |
Tooth width Simplex | 24.1 mm |
Tooth width Duplex | 72 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 71.21 kg |