
€175.53/ pieceexcl. VAT
€212.39incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | 24B-2 |
Series | Sprocket PB |
Type | 24B-2 |
Number of teeth | 16 |
Pitch | 38.1 mm |
Pitch | 1.1/2 in |
Pitch circle | 195.3 mm |
Outer Diameter | 209 mm |
Pilot bore | 30 mm |
Maximum bore | 89 mm |
Hub diameter | 140 mm |
Total width | 100 mm |
Tooth width Simplex | 24.1 mm |
Tooth width Duplex | 72 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 15.88 kg |
Dp | 195.3 mm |
B1 | 72 mm |
D1 | 30 mm |
A | 100 mm |
De | 209 mm |