
€580.94/ pieceexcl. VAT
€702.94incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | 24B-1 |
Series | Sprocket PB |
Type | 24B-1 |
Number of teeth | 57 |
Pitch | 38.1 mm |
Pitch | 1.1/2 in |
Pitch circle | 691.63 mm |
Outer Diameter | 707.5 mm |
Tooth width Simplex | 24.1 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |