
€159.33/ pieceexcl. VAT
€192.79incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | 24B-1 |
Series | Sprocket PB |
Type | 24B-1 |
Number of teeth | 28 |
Pitch | 38.1 mm |
Pitch | 1.1/2 in |
Pitch circle | 340.27 mm |
Outer Diameter | 355 mm |
Tooth width Simplex | 24.1 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |