
€1,205.92/ pieceexcl. VAT
€1,459.16incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | 20B-3 |
Series | Sprocket PB |
Type | 20B-3 |
Number of teeth | 57 |
Pitch | 31.75 mm |
Pitch | 1.1/4 in |
Pitch circle | 576.36 mm |
Outer Diameter | 592.3 mm |
Tooth width Simplex | 18.5 mm |
Tooth width Triplex | 91 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |