
€737.74/ pieceexcl. VAT
€892.67incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | 20B-2 |
Series | Sprocket PB |
Type | 20B-2 |
Number of teeth | 46 |
Pitch | 31.75 mm |
Pitch | 1.1/4 in |
Pitch circle | 465.26 mm |
Outer Diameter | 481.2 mm |
Pilot bore | 30 mm |
Maximum bore | 106 mm |
Hub diameter | 160 mm |
Total width | 90 mm |
Tooth width Simplex | 18.5 mm |
Tooth width Duplex | 54.6 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 74.34 kg |