
€345.16/ pieceexcl. VAT
€417.64incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | 20B-2 |
Series | Sprocket PB |
Type | 20B-2 |
Number of teeth | 33 |
Pitch | 31.75 mm |
Pitch | 1.1/4 in |
Pitch circle | 334.01 mm |
Outer Diameter | 349 mm |
Pilot bore | 30 mm |
Maximum bore | 99 mm |
Hub diameter | 150 mm |
Total width | 80 mm |
Tooth width Simplex | 18.5 mm |
Tooth width Duplex | 54.6 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 36.99 kg |