
€448.20/ pieceexcl. VAT
€542.32incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket TL |
Type | 20B-1 |
Series | Sprocket TL |
Type | 20B-1 |
Number of teeth | 38 |
Pitch | 31.75 mm |
Pitch | 1.1/4 in |
Pitch circle | 384.49 mm |
Outer Diameter | 399.4 mm |
Taper Lock | 3020 |
Hub diameter | 160 mm |
Total width | 51 mm |
Tooth width Simplex | 18.5 mm |
Material | Grey cast iron |
Norm | DIN 8187 |
Dp | 384.49 mm |
B1 | 18.5 mm |
A | 51 mm |
De | 399.4 mm |