
€105.10/ pieceexcl. VAT
€127.17incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | 20B-1 |
Series | Sprocket PB |
Type | 20B-1 |
Number of teeth | 29 |
Pitch | 31.75 mm |
Pitch | 1.1/4 in |
Pitch circle | 293.65 mm |
Outer Diameter | 308.6 mm |
Tooth width Simplex | 18.5 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |