
€3,784.59/ pieceexcl. VAT
€4,579.35incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | 16B-3 |
Series | Sprocket PB |
Type | 16B-3 |
Number of teeth | 95 |
Pitch | 25.4 mm |
Pitch | 1 in |
Pitch circle | 768.22 mm |
Outer Diameter | 782 mm |
Pilot bore | 40 mm |
Maximum bore | 119 mm |
Hub diameter | 180 mm |
Total width | 110 mm |
Tooth width Simplex | 15.8 mm |
Tooth width Triplex | 79.6 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 283.85 kg |