
€1,442.20/ pieceexcl. VAT
€1,745.06incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | 16B-3 |
Series | Sprocket PB |
Type | 16B-3 |
Number of teeth | 95 |
Pitch | 25.4 mm |
Pitch | 1 in |
Pitch circle | 768.22 mm |
Outer Diameter | 782 mm |
Tooth width Simplex | 15.8 mm |
Tooth width Triplex | 79.6 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |