
€768.75/ pieceexcl. VAT
€930.19incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | 16B-3 |
Series | Sprocket PB |
Type | 16B-3 |
Number of teeth | 57 |
Pitch | 25.4 mm |
Pitch | 1 in |
Pitch circle | 461.08 mm |
Outer Diameter | 474.9 mm |
Tooth width Simplex | 16.2 mm |
Tooth width Triplex | 79.6 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |