
€561.92/ pieceexcl. VAT
€679.92incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket TL |
Type | 16B-1 |
Series | Sprocket TL |
Type | 16B-1 |
Number of teeth | 95 |
Pitch | 25.4 mm |
Pitch | 1 in |
Pitch circle | 768.22 mm |
Outer Diameter | 782 mm |
Taper Lock | 3020 |
Tooth width Simplex | 16.2 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |