
€109.89/ pieceexcl. VAT
€132.97incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket TL |
Type | 16B-1 |
Series | Sprocket TL |
Type | 16B-1 |
Number of teeth | 30 |
Pitch | 25.4 mm |
Pitch | 1 in |
Pitch circle | 243 mm |
Outer Diameter | 254.6 mm |
Maximum bore | 60 mm |
Taper Lock | 3020 |
Hub diameter | 120 mm |
Total width | 44 mm |
Tooth width Simplex | 16.2 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Dp | 243 mm |
B1 | 16.2 mm |
A | 44 mm |
De | 254.6 mm |