Sprocket 16B-1 Z=25 Finished Bore 38H7 Hardened Teeth

  • ERIKS:14435278
  • Manufacturer:8054652035318
Image 1
Save to list

€66.78/ pieceexcl. VAT

€80.80incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket FB
Type
16B-1
Series
Sprocket FB
Type
16B-1
Number of teeth
25
Pitch
25.4 mm
Pitch
1 in
Pitch circle
202.66 mm
Outer Diameter
214.2 mm
Tooth width Simplex
16.2 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187