



€54.17/ pieceexcl. VAT
€65.55incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | 16B-1 |
Series | Sprocket PB |
Type | 16B-1 |
Number of teeth | 24 |
Pitch | 25.4 mm |
Pitch | 1 in |
Pitch circle | 194.6 mm |
Outer Diameter | 206.2 mm |
Pilot bore | 20 mm |
Maximum bore | 73 mm |
Hub diameter | 110 mm |
Total width | 50 mm |
Tooth width Simplex | 16.2 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 5.86 kg |
Dp | 194.6 mm |
B1 | 16.2 mm |
D1 | 20 mm |
A | 50 mm |
De | 206.2 mm |