Sprocket 16B-1 Z=20 Finished Bore 38H7 Hardened Teeth

  • ERIKS:14435254
  • Manufacturer:8054652035042
Image 1
Save to list

€43.56/ pieceexcl. VAT

€52.71incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket FB
Type
16B-1
Series
Sprocket FB
Type
16B-1
Number of teeth
20
Pitch
25.4 mm
Pitch
1 in
Pitch circle
162.37 mm
Outer Diameter
173.9 mm
Tooth width Simplex
16.2 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187