Sprocket 16B-1 Z=19 Finished Bore 48H7 Hardened Teeth

  • ERIKS:14435249
  • Manufacturer:8054652034991
Image 1
Save to list

€42.68/ pieceexcl. VAT

€51.64incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket FB
Type
16B-1
Series
Sprocket FB
Type
16B-1
Number of teeth
19
Pitch
25.4 mm
Pitch
1 in
Pitch circle
154.33 mm
Outer Diameter
165.9 mm
Tooth width Simplex
16.2 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187