



€31.36/ pieceexcl. VAT
€37.95incl. VAT
7 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | 16B-1 |
Series | Sprocket PB |
Type | 16B-1 |
Number of teeth | 18 |
Pitch | 25.4 mm |
Pitch | 1 in |
Pitch circle | 146.28 mm |
Outer Diameter | 157.8 mm |
Pilot bore | 20 mm |
Hub diameter | 100 mm |
Total width | 45 mm |
Tooth width Simplex | 16.2 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 3.56 kg |
Dp | 146.28 mm |
B1 | 16.2 mm |
D1 | 20 mm |
A | 45 mm |
De | 157.8 mm |