
€35.86/ pieceexcl. VAT
€43.39incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket FB |
Type | 16B-1 |
Series | Sprocket FB |
Type | 16B-1 |
Number of teeth | 17 |
Pitch | 25.4 mm |
Pitch | 1 in |
Pitch circle | 138.22 mm |
Outer Diameter | 149.8 mm |
Tooth width Simplex | 16.2 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |