Sprocket 16B-1 Z=16 Finished Bore 30H7 Hardened Teeth

  • ERIKS:14434502
  • Manufacturer:8054652034656
Image 1
Save to list

€33.67/ pieceexcl. VAT

€40.74incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket FB
Type
16B-1
Series
Sprocket FB
Type
16B-1
Number of teeth
16
Pitch
25.4 mm
Pitch
1 in
Pitch circle
130.2 mm
Outer Diameter
141.8 mm
Tooth width Simplex
16.2 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187