



€190.67/ pieceexcl. VAT
€230.71incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB SS |
Type | 16B-1 |
Series | Sprocket PB SS |
Type | 16B-1 |
Number of teeth | 14 |
Pitch | 25.4 mm |
Pitch | 1 in |
Pitch circle | 114.15 mm |
Outer Diameter | 125.7 mm |
Tooth width Simplex | 16.2 mm |
Material | Stainless steel 304 |
Norm | DIN 8187 |