



€19.40/ pieceexcl. VAT
€23.47incl. VAT
5 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | 16B-1 |
Series | Sprocket PB |
Type | 16B-1 |
Number of teeth | 14 |
Pitch | 25.4 mm |
Pitch | 1 in |
Pitch circle | 114.15 mm |
Outer Diameter | 125.7 mm |
Pilot bore | 16 mm |
Hub diameter | 84 mm |
Total width | 40 mm |
Tooth width Simplex | 16.2 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 2.08 kg |
Dp | 114.15 mm |
B1 | 16.2 mm |
D1 | 16 mm |
A | 40 mm |
De | 125.7 mm |