



€488.74/ pieceexcl. VAT
€591.38incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | ASA140A-1 |
Series | Sprocket PB |
Type | ASA140A-1 |
Number of teeth | 25 |
Pitch | 44.45 mm |
Pitch | 1.3/4 in |
Pitch circle | 354.66 mm |
Outer Diameter | 373 mm |
Pilot bore | 25 mm |
Hub diameter | 145 mm |
Total width | 80 mm |
Tooth width Simplex | 23.5 mm |
Material | Steel C45 (1.0503) |
Norm | ISO 606 - DIN 8188 - ANSI B29.1 |