
€12.93/ pieceexcl. VAT
€15.65incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | 12B-3 |
Series | Sprocket PB |
Type | 12B-3 |
Number of teeth | 10 |
Pitch | 19.05 mm |
Pitch | 3/4 in |
Pitch circle | 61.65 mm |
Outer Diameter | 69.8 mm |
Tooth width Simplex | 10.8 mm |
Tooth width Triplex | 49.8 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |