



€324.40/ pieceexcl. VAT
€392.52incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB SS |
Type | 12B-1 |
Series | Sprocket PB SS |
Type | 12B-1 |
Number of teeth | 29 |
Pitch | 19.05 mm |
Pitch | 3/4 in |
Pitch circle | 176.19 mm |
Outer Diameter | 184.4 mm |
Tooth width Simplex | 11.1 mm |
Material | Stainless steel 304 |
Norm | DIN 8187 |