Sprocket 12B-1 Z=21 Finished Bore 38H7 Hardened Teeth

  • ERIKS:14434801
  • Manufacturer:8054652033918
Image 1
Save to list

€26.62/ pieceexcl. VAT

€32.21incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket FB
Type
12B-1
Series
Sprocket FB
Type
12B-1
Number of teeth
21
Pitch
19.05 mm
Pitch
3/4 in
Pitch circle
127.82 mm
Outer Diameter
136 mm
Tooth width Simplex
11.1 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187