



€16.53/ pieceexcl. VAT
€20.00incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | 12B-1 |
Series | Sprocket PB |
Type | 12B-1 |
Number of teeth | 19 |
Pitch | 19.05 mm |
Pitch | 3/4 in |
Pitch circle | 115.75 mm |
Outer Diameter | 123.9 mm |
Pilot bore | 16 mm |
Hub diameter | 80 mm |
Total width | 35 mm |
Tooth width Simplex | 11.1 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 1.7 kg |
Dp | 115.74 mm |
B1 | 11.1 mm |
D1 | 16 mm |
A | 35 mm |
De | 123.9 mm |