Sprocket 12B-1 Z=19 Finished Bore 35H7 Hardened Teeth

  • ERIKS:14434495
  • Manufacturer:8054652033734
Image 1
Save to list

€21.79/ pieceexcl. VAT

€26.37incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket FB
Type
12B-1
Series
Sprocket FB
Type
12B-1
Number of teeth
19
Pitch
19.05 mm
Pitch
3/4 in
Pitch circle
115.75 mm
Outer Diameter
123.9 mm
Tooth width Simplex
11.1 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187