
€6.76/ pieceexcl. VAT
€8.18incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | 10B-3 |
Series | Sprocket PB |
Type | 10B-3 |
Number of teeth | 10 |
Pitch | 15.875 mm |
Pitch | 5/8 in |
Pitch circle | 51.37 mm |
Outer Diameter | 58.3 mm |
Tooth width Simplex | 9 mm |
Tooth width Triplex | 42.1 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |