
€23.05/ pieceexcl. VAT
€27.89incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | 10B-2 |
Series | Sprocket PB |
Type | 10B-2 |
Number of teeth | 21 |
Pitch | 15.875 mm |
Pitch | 5/8 in |
Pitch circle | 106.51 mm |
Outer Diameter | 113.4 mm |
Pilot bore | 16 mm |
Maximum bore | 56 mm |
Hub diameter | 85 mm |
Total width | 45 mm |
Tooth width Simplex | 9 mm |
Tooth width Duplex | 25.5 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 2.27 kg |
Dp | 106.51 mm |
B1 | 25.5 mm |
D1 | 16 mm |
A | 45 mm |
De | 113.4 mm |