Sprocket 10B-1 Z=21 Finished Bore 20H7 Hardened Teeth

  • ERIKS:14434705
  • Manufacturer:8054652032683
Image 1
Save to list

€17.26/ pieceexcl. VAT

€20.88incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket FB
Type
10B-1
Series
Sprocket FB
Type
10B-1
Number of teeth
21
Pitch
15.875 mm
Pitch
5/8 in
Pitch circle
106.51 mm
Outer Diameter
113.4 mm
Tooth width Simplex
9.1 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187