Sprocket 10B-1 Z=19 Finished Bore 22H7 Hardened Teeth

  • ERIKS:14434692
  • Manufacturer:8054652032492
Image 1
Save to list

€14.04/ pieceexcl. VAT

€16.99incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket FB
Type
10B-1
Series
Sprocket FB
Type
10B-1
Number of teeth
19
Pitch
15.875 mm
Pitch
5/8 in
Pitch circle
96.45 mm
Outer Diameter
103.3 mm
Tooth width Simplex
9.1 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187