Sprocket 10B-1 Z=15 Finished Bore 19H7 Hardened Teeth

  • ERIKS:14434668
  • Manufacturer:8054652032133
Image 1
Save to list

€11.26/ pieceexcl. VAT

€13.62incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket FB
Type
10B-1
Series
Sprocket FB
Type
10B-1
Number of teeth
15
Pitch
15.875 mm
Pitch
5/8 in
Pitch circle
76.36 mm
Outer Diameter
83.2 mm
Tooth width Simplex
9.1 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187