
€9.85/ pieceexcl. VAT
€11.92incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket TL |
Type | 10B-1 |
Series | Sprocket TL |
Type | 10B-1 |
Number of teeth | 14 |
Pitch | 15.875 mm |
Pitch | 5/8 in |
Pitch circle | 71.34 mm |
Outer Diameter | 78.2 mm |
Maximum bore | 28 mm |
Taper Lock | 1108 |
Hub diameter | 48 mm |
Total width | 22 mm |
Tooth width Simplex | 9.1 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Dp | 71.34 mm |
B1 | 9.1 mm |
A | 22 mm |
De | 78.2 mm |