



€71.32/ pieceexcl. VAT
€86.30incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB SS |
Type | 10B-1 |
Series | Sprocket PB SS |
Type | 10B-1 |
Number of teeth | 14 |
Pitch | 15.875 mm |
Pitch | 5/8 in |
Pitch circle | 71.34 mm |
Outer Diameter | 78.2 mm |
Tooth width Simplex | 9.1 mm |
Material | Stainless steel 304 |
Norm | DIN 8187 |